Voltage & Conduit Marker, "High Voltage"Lg

Item #: 0346869

Cat #: 44-292

UPC: 783250442928

$ 5.51 EA
Company wide:
20 in stock
Documents & Guides
Voltage Sign, Legend: "High Voltage", Dimensions: 2-1/4" x 9", Color: Black on Orange.

Overview

Voltage Sign, Legend: "High Voltage", Dimensions: 2-1/4" x 9", Color: Black on Orange.
Also known as: 783250442928, 44-292, IDE44292

Specifications

Width: 2 1/4 in
Type: Label, High Voltage
Color: Orange
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Color: Orange
Standards: California Proposition 65
Type: Label, High Voltage
Length: 9 in