4-1/2 X 1/4 X 7/8in Masonry Grinding Wheel

Item #: 0346777

Cat #: DW4524

UPC: 028874045248

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 7/8in, Grit Size: C24r, Application: Masonry Grinding, Maximum Speed: 13300rpm

Overview

Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 7/8in, Grit Size: C24r, Application: Masonry Grinding, Maximum Speed: 13300rpm

The concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100% virgin grain for enhanced removal and a long life of use. DeWalt incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding features 100% inspected premium resin bonds before its use.

Also known as: 028874045248, DW4524, DEWDW4524

Specifications

Type: Grinding Wheel
Diameter: 4 1/2 in
Type: Grinding Wheel
Diameter: 4 1/2 in