Made in USA

1.5V N Battery *** Discontinued ***

Item #: 0346771
Cat #: E90BP-2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1.5V N Battery(2) 1.5V, Alkaline, N Batteries, Zinc-Manganese Dioxide, Average Capacity: 1,000 mAh at 25 mA. *** Discontinued ***

Overview

1.5V N Battery(2) 1.5V, Alkaline, N Batteries, Zinc-Manganese Dioxide, Average Capacity: 1,000 mAh at 25 mA. *** Discontinued ***
Also known as: E90BP-2, EVEEN90

Specifications

Type: Alkaline, N
Volts DC: 1.500
Type: Alkaline, N
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)