Ring Tongues, WR: 2/0, Stud Size: 3/8

Item #: 0346572

Cat #: MC2/0-38RX

UPC: 054007091974

$ 10.25 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Wire Range: 2/0, Stud Size: 3/8, Color: Metallic, 10/PK

Overview

Ring Tongues, Wire Range: 2/0, Stud Size: 3/8, Color: Metallic, 10/PK
Also known as: 054007091974, MC2/0-38RX, MMMMC2038RX

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Material: Copper
Mounting: 1-Hole
Color: Black