8 XHHW-2 Stranded Copper Blue 500'

Item #: 0346526

Cat #: 8XHHWCSTRBLUX500

UPC: 980100240653

$ 1.18 FT
Company wide:
0 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 ft. Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240653, 8XHHWCSTRBLUX500

Specifications

Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded