This product has been discontinued.

Red/Orange Fluorescent Upside Down Marking Paint - 20oz Aerosol Can
Item #: 0346492
Cat #: 18210
UPC: 078254182100
Company wide:
0
in stock
Discontinued
Documents & Guides
Upside Down Marking Paint, Color: Red/Orange Fluorescent, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Upside Down Marking Paint, Color: Red/Orange Fluorescent, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182100, 18210, CRC18210
Specifications
| Color: | Red, Orange |
| Type: | Paint |
| Size: | 20, 17 |
| Standards: | California Proposition 65 |
| Color: | Red, Orange |
| Size: | 20, 17 |
| Type: | Paint |
| Standards: | California Proposition 65 |