Inductive Proximity Sensor, Tubular

Item #: 0346383

Cat #: E57-18LE12-BD

UPC: 782113949130

$ 526.02 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 3-Wire, 10-50 VDC, 18 Mm Diameter, Threaded Barrel, 4-Pin DC Micro Connector, Standard Frequency, N.O. PNP Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 3-Wire, 10-50 VDC, 18 Mm Diameter, Threaded Barrel, 4-Pin DC Micro Connector, Standard Frequency, N.O. PNP Output
Also known as: 782113949130, E57-18LE12-BD, CUTE5718LE12BD

Specifications

Type: Proximity, Capacitive, Semi-Shielded
Diameter: 12 mm
Volts DC Range: 10 - 50
Type: Proximity, Capacitive, Semi-Shielded
Volts DC Range: 10 - 50
Diameter: 12 mm