
Strut Strap, Universal, 12", Steel
Item #: 0346341
Cat #: PS 1100 12 EG
UPC: 702316503212
Company wide:
0
in stock
Standard Strut Strap, Diameter: 12", Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC
Overview
Standard Strut Strap, Diameter: 12", Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC
Atkore 12" Pipe Clamp Fittings
Also known as: 702316503212, PS 1100 12 EG, PSTPS110012EG
Specifications
| Diameter: | 12 in |
| Material: | Steel |
| Diameter: | 12 in |
| Material: | Steel |