Liquid-Tight Connector,1/2", Screw-On, 90°, Non-Metallic

Item #: 0346297

Cat #: NMSC9050

UPC: 018997210074

$ 4.52 EA
Company wide:
415 in stock
Documents & Guides
Liquidtight Connector, Type: Screw-On, 90°, Size: 1/2 Inch, Material: Non-Metallic

Overview

Liquidtight Connector, Type: Screw-On, 90°, Size: 1/2 Inch, Material: Non-Metallic

Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.

Also known as: 018997210074, NMSC9050, ARLNMSC9050

Specifications

Diameter: 1/2 in
Diameter: 1/2 in