
2 to 4/0 AWG Insulation Piercing Connector
Item #: 0346268
Cat #: IPC4/02/0
UPC: 785037409049
Company wide:
0
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 4/0 AWG - 2 AWG, Tap Conductor Range: 2/0 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".
Overview
Insulation Piercing Connector, Main Conductor Range: 4/0 AWG - 2 AWG, Tap Conductor Range: 2/0 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".
Also known as: 785037409049, IPC4/02/0, PENIPC4020
Specifications
| Amps: | 75, 60 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 4/0 |
| Amps: | 75, 60 |
| Allowable Gauge Range: | 6 - 4/0 |
| Volts AC: | 600 |