
SERVICE SECTION MAIN SWITCH 400A 3PH 4W 240V NEMA 3R
Item #: 0346078
Cat #: RMSB424
UPC: 782114653654
$ 13849.88 EA
Company wide:
0
in stock
Documents & Guides
SERVICE SECTION MAIN SWITCH 400A 3PH 4W 240V NEMA 3R
Overview
SERVICE SECTION MAIN SWITCH 400A 3PH 4W 240V NEMA 3R
Also known as: 782114653654, RMSB424, CUTRMSB424
Specifications
No Specifications Available