Lid For Underground Enclosure, Marking: "Ground", 13 x 24", Tier 15, Polymer Concrete

Item #: 0346071

Cat #: 13244609

UPC:

Company wide:
0 in stock
Documents & Guides
Lid For Underground Enclosure, Marking: "Ground", 13 x 24" Inch Tier 15, Polymer Concrete

Overview

Lid For Underground Enclosure, Marking: "Ground", 13 x 24" Inch Tier 15, Polymer Concrete

The performance you need – the ease of installation you love. The Duralite™ family of enclosure deliver

unexpected Tier 15 load rating performance in the lightweight enclosure category. Engineered to withstand heavy loads, Duralite™ intelligently blends composite materials to provide durable, accessible security to our necessary infrastructure.

Also known as: 13244609, OLD13244609

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Material: Polymer Concrete
Width: 13 in
Height: 24 in