Load center, Main Lug Only, 125A, 3PH, 12/12, Copper Bus, NEMA 3R

Item #: 0346048

Cat #: CH6L3125RP

UPC: 782114229255

$ 316.52 EA
Company wide:
0 in stock
3-phase, Main Lug Only Loadcenter, 125 Amp, 12-pole, Copper Bus, NEMA 3r - Rainproof

Overview

3-phase, Main Lug Only Loadcenter, 125 Amp, 12-pole, Copper Bus, NEMA 3r - Rainproof
Also known as: 782114229255, CH6L3125RP, CUTCH6L3125RP

Specifications

Circuits: 12
Phase: 3
Family / Style: CH
Amps: 125
Mounting: Surface
Type: Main Lug
Volts AC: 240, 120/208Y
Spaces: 6
IP/NEMA Rating: NEMA 3R
Circuits: 12
Family / Style: CH
Mounting: Surface
Volts AC: 240, 120/208Y
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 125
Type: Main Lug
Spaces: 6