Strobe, HazLoc, 12-24VDC, Red

Item #: 0346006

Cat #: 225XST-012-024R

UPC: 782979390442

$ 775.76 EA
Company wide:
0 in stock
Documents & Guides
Electraray Hazardous Location Strobe Warning Light, 12-24 Volts DC, Red, 5-1/2 Inch Diameter, NEMA 4X, Pipe Mount

Overview

Electraray Hazardous Location Strobe Warning Light, 12-24 Volts DC, Red, 5-1/2 Inch Diameter, NEMA 4X, Pipe Mount
Also known as: 782979390442, 225XST-012-024R, FED225XST012024R

Specifications

Height: 7 1/2 in
Color: Red
Diameter: 5 1/2 in
Material: Zinc
Mounting: Conduit
Volts DC: 12/24
Height: 7 1/2 in
Diameter: 5 1/2 in
Mounting: Conduit
Color: Red
Material: Zinc
Volts DC: 12/24