SUPER LAG RENEWABLE LINK

Item #: 0345922

Cat #: LKS-60

UPC: 051712140607

$ 29.84 EA
Company wide:
0 in stock
Documents & Guides
60A 600V Class H Replacable Link For RES-60

Overview

60A 600V Class H Replacable Link For RES-60
Also known as: 051712140607, LKS-60, BUSLKS60

Specifications

Class: H
Volts AC: 600
Mounting: Holder
Amps: 60
Length: 5.500 in
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Family / Style: LKS
Speed: Time Lag
Class: H
Mounting: Holder
Length: 5.500 in
Interrupt Rating AC: 10 kA
Speed: Time Lag
Volts AC: 600
Amps: 60
Interrupt Rating DC: 10 kA
Family / Style: LKS