Wall Box, Gangable 4" Deep, 1/2 - 3/4" Knockouts, Welded, Steel

Item #: 0345844

Cat #: 985

UPC: 050169009857

$ 34.06 EA
Company wide:
0 in stock
Audio/Video Wall Box, 2 Gang, Gangable, 4 Inch Deep, 1/2 - 3/4 Inch Knockouts, Welded, Steel

Overview

Audio/Video Wall Box, 2 Gang, Gangable, 4 Inch Deep, 1/2 - 3/4 Inch Knockouts, Welded, Steel

RACO AV Wall Boxes provide an ideal solution for in-wall applications requiring data, AV and power. Perfect for Category 6 and 6A fiber optic cables that require a larger bend radius. Designed to install independently or ganged together to support multiple devices. Accommodates industry standard wallplates.

Also known as: 050169009857, 985, RAC985

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Gangs: 2