12 Pin, Mini-Change Cordset

Item #: 0345754

Cat #: 2013353

UPC:

Company wide:
0 in stock
Documents & Guides
Micro Cordset, 12 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 12-Wire, 5-Meter (16.4'), Gray Cord, IP67, 3 Amp, 60V DC. 16 mm (M16) Receptacle. Sick Model Name: DME-KS5M.

Overview

Micro Cordset, 12 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 12-Wire, 5-Meter (16.4'), Gray Cord, IP67, 3 Amp, 60V DC. 16 mm (M16) Receptacle. Sick Model Name: DME-KS5M.
Also known as: 2013353, SIC2013353

Specifications

Gender: Female
Type: 12-Pin, M16, Single-Ended, Straight Connector
Color: Gray
Length: 16.4 ft
IP/NEMA Rating: IP67
Gender: Female
Color: Gray
IP/NEMA Rating: IP67
Type: 12-Pin, M16, Single-Ended, Straight Connector
Length: 16.4 ft