Sound Barrier Putty Pad, 6 x 8 x 1/8", Gray

Item #: 0345729

Cat #: 68

UPC: 781002152507

$ 2.95 EA
Company wide:
4,718 in stock
Documents & Guides
Sound Barrier Putty Pad, Dimensions: 6" x 8" x 1/8", Color: Gray.

Overview

Sound Barrier Putty Pad, Dimensions: 6" x 8" x 1/8", Color: Gray.

68 Insulpads are a permanently soft, non-drying pad that are used to deaden sound in electrical outlet boxes. They can be extruded into pads, tape and bead form to provide a moisture tight seal from the area.

Also known as: 781002152507, 68, DOT68, Puddy Pad, sound pads, sound putty

Specifications

Color: Gray
Width: 6 in
Height: 1/8 in
Length: 8 in
Type: Insulation Pad
Color: Gray
Height: 1/8 in
Type: Insulation Pad
Width: 6 in
Length: 8 in