Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0345543

Cat #: CE15DNS3TB

UPC: 782113778815

$ 636.61 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size D, 3-pole, 1no Side Mounted Auxiliary Contact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size D, 3-pole, 1no Side Mounted Auxiliary Contact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil
Also known as: 782113778815, CE15DNS3TB, CUTCE15DNS3TB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO