8 X 6 X 4 N12 Scr Hdn Hng Body

Item #: 0345519

Cat #: NP864B

UPC: 034481088585

$ 117.48 EA
Company wide:
0 in stock
Circuit Safe® Polycarbonate NEMA Enclosure, 8" X 6" X 4".

Overview

Circuit Safe® Polycarbonate NEMA Enclosure, 8" X 6" X 4".

Base plate. Individual components. 8 inches x 6 inches x 4 inches.

Also known as: 034481088585, NP864B, CARNP864B

Specifications

Material: Polycarbonate
Material: Polycarbonate