
Junction Box, NEMA 12, Clamp Cover, 6" x 6" x 4.5"
Item #: 0345374
Cat #: A606CHFTC
UPC: 783510743802
$ 169.05 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 12, Clamp Cover, 6 x 6 x 4.5 Inch, Steel/Gray Powder Coat
Overview
Junction Box, NEMA 12, Clamp Cover, 6 x 6 x 4.5 Inch, Steel/Gray Powder Coat
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743802, A606CHFTC, HOFA606CHFTC
Features & Benefits
- External formed body flange channels away liquids
- Continuous hinge
- Bonding provision on door
- Heavy-duty, tool-to-open, plated latches
- Oil-resistant gasket
- External wall-mounting brackets
- Weldnuts provided for mounting optional panels and terminal block kits
- Seams continuously welded and ground smooth
Specifications
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Mounting: | Wall |
| Depth: | 4.500 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Mounting: | Wall |
| Height: | 6 in |
| Width: | 6 in |
| Depth: | 4.500 in |