4 Bare Stranded Copper Wire, 1000 Ft.

Item #: 0345367

Cat #: 4BCSTRX1000

UPC:

$ 2.03 FT
Company wide:
0 in stock
Documents & Guides
4 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

4 AWG Bare Stranded Copper Wire, 1000 Ft. Length
Also known as: 4BCSTRX1000

Specifications

Gauge: 4 AWG
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4 AWG
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper