Wide Base Cable Support, 2", 3/8" Rod, 3/8 - 9/16" Flange

Item #: 0345252

Cat #: CAT324Z34

UPC: 782856302605

Company wide:
0 in stock
Documents & Guides
CAT Z assemblies. 2" J-Hook assembled to 4Z34- #12 thru 1/4" wire, plain or threaded rod and 1/8" thru 3/8" flange. Standard Packaging Quantity: 40.

Overview

CAT Z assemblies. 2" J-Hook assembled to 4Z34- #12 thru 1/4" wire, plain or threaded rod and 1/8" thru 3/8" flange. Standard Packaging Quantity: 40.
Also known as: 782856302605, CAT324Z34, CDYCAT324Z34, ceiling wire hooks

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in