6" Trim Baffle, White/Clear

Item #: 0345223
Cat #: 406WB
UPC: 662400615828
$ 73.88 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Trim Reflector Baffle, Torsion Springs, White Baffle with Clear Specular Reflector. For use with H274 Series Housing, PL-C (Quad Tube) 2-Pin Lamps

Overview

6 Inch Trim Reflector Baffle, Torsion Springs, White Baffle with Clear Specular Reflector. For use with H274 Series Housing, PL-C (Quad Tube) 2-Pin Lamps
White Baffle with Clear Specular Reflector and Torsion Springs
Also known as: 662400615828, 406WB, HAL406WB

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)