N3R SC ENCLOSURE W/O KO 24X24X12

Item #: 0345156

Cat #: 242412 RTSC NK

UPC: 782051240153

$ 854.24 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 24X24X12

Overview

N3R SC ENCLOSURE W/O KO 24X24X12
Also known as: 782051240153, 242412 RTSC NK, CIR242412RTSCNK

Specifications

Depth: 24 in
Width: 12 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 24 in
Height: 24 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R