15-in-1 Mega Pro Screwdriver

Item #: 0345154

Cat #: D151

UPC: 781002102823

$ 59.98 EA
Company wide:
116 in stock
Documents & Guides
15-in-1 Mega Pro Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#0, #1, #2, #3), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4"), Standard and Tamper Proof Drivers

Overview

15-in-1 Mega Pro Screwdriver, Includes: Phillips (#0, #1, #2, #3), Square (#0, #1, #2, #3), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4"), Standard and Tamper Proof Drivers

The D151 is a 15 in 1 screwdriver that contains seven double ended bits for a total of fourteen different standard drivers and a 1/4'' Hex Shaft Driver. It has a rotating balance point collar and features a unique patented retractable bit cartridge that makes it easy to find, change, and store bits. The ¼ shank fits any ¼ hex power grooved bits and is also ideal for driving ¼ hex head screws.

Also known as: 781002102823, D151, DOTD151

Specifications

Color: Blue, Yellow
Type: Combo Screwdriver, Screwdriver Set
Color: Blue, Yellow
Type: Combo Screwdriver, Screwdriver Set