Enclosure, Type 4x, Screw Cover, 6.02" x 4.45" x 3.29"

Item #: 0345063

Cat #: Q16129PCD

UPC: 783510138592

$ 97.45 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.02 x 4.45 x 3.29 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.02 x 4.45 x 3.29 Inch, Polycarbonate

nVent QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510138592, Q16129PCD, HOFQ16129PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate