90° Flat Elbow / 2400 Series Raceway, Steel, Ivory

Item #: 0345062

Cat #: V2411M

UPC: 786776170474

$ 7.10 EA
Company wide:
98 in stock
Steel, Flat Elbow, 2400 Series. Size: 1-29/32" Width, 3-15/16" Length Ivory

Overview

Steel, Flat Elbow, 2400 Series. Size: 1-29/32" Width, 3-15/16" Length Ivory

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776170474, V2411M, WMDV2411M

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel