MAG PWR CONTCTR 120V 40A

Item #: 0344952

Cat #: PC403F

UPC: 013627098282

$ 343.76 EA
Company wide:
0 in stock
Documents & Guides
MAG PWR CONTCTR 120V 40A

Overview

MAG PWR CONTCTR 120V 40A

Also known as: 013627098282, PC403F, EASPC403F

Specifications

Length: 8.75 in
Height: 4.750 in
Length: 8.75 in
Height: 4.750 in