B18-EM Box/Conduit Hanger with Flange Clip, 1/2", 3/4" EMT, 5/16"–1/2" Flange

Item #: 0344913

Cat #: 812MB1858

UPC: 782856520047

$ 15.07 EA
Company wide:
0 in stock
Documents & Guides
Box/Conduit Hanger with Flange Clip, EMT: 1/2 - 3/4 Inch, 5/16 - 1/2 Inch Flange, Steel

Overview

Box/Conduit Hanger with Flange Clip, EMT: 1/2 - 3/4 Inch, 5/16 - 1/2 Inch Flange, Steel

Effective method on first means of support for electrical box and single conduit applications. The hammer on clip provides easy, worry free installation to flange.

Also known as: 782856520047, 812MB1858, CDY812MB1858

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from beam flanges
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant