Nylon-Insulated, WR: 16 - 14, 100/PK

Item #: 0344762

Cat #: MNG14-6FB/SX

UPC: 051128589717

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 16 - 14, 100/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 16 - 14, 100/PK

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 051128589717, MNG14-6FB/SX, MMMMNG146FBSX

Specifications

Color: Blue
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Stud Size: #6
Allowable Gauge Range: 16 - 14