3" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 0344559

Cat #: 3RSS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 3RSS

Specifications

Diameter: 3 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 3 in
Material: Stainless Steel 304
Length: 10 ft