Box Connector, SS, 4x4"

Item #: 0344453

Cat #: F44WBSS

UPC: 783510155209

$ 155.77 EA
Company wide:
0 in stock
Wireway Box Connector, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/dims: 4.00x4.00, Material/finish: SS Type 304

Overview

Wireway Box Connector, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/dims: 4.00x4.00, Material/finish: SS Type 304

Feed-Through Stainless Steel Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.

Also known as: 783510155209, F44WBSS, HOFF44WBSS

Features & Benefits

  • Feed-Through Stainless Steel Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

IP/NEMA Rating: IP66
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66
Height: 4 in
Width: 4 in
Material: Stainless Steel