Fusible Pull-Out, 200A, 3P, 240V

Item #: 0344440

Cat #: 20404D

UPC: 782051103380

$ 2388.06 EA
Company wide:
0 in stock
Documents & Guides
Fusible Pull-Out, 200 Amp, 3-Pole, 240 Volt

Overview

Fusible Pull-Out, 200 Amp, 3-Pole, 240 Volt
Also known as: 782051103380, 20404D, CIR20404D

Specifications

Type: Accessory
Volts AC: 240
Type: Accessory
Volts AC: 240