Female - Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0344393

Cat #: MNGI10-250DFX

UPC: 051128589250

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Female, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red

Overview

Female, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red

3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a nylon-insulated, butted seam with an interlocking barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589250, MNGI10-250DFX, MMMMNGI10250DFX

Specifications

Gender: Female
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Nylon
Allowable Gauge Range: 12 - 10