Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0344392

Cat #: MNGI14-250DFX

UPC: 051128589274

$ 2.10 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a nylon-insulated, butted seam with an interlocking barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

3M™ Scotchlok™ Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted seam has an interlocking barrel and is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. Its abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and its stepped design offers mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589274, MNGI14-250DFX, MMMMNGI14250DFX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14