Power Outlet, Single Receptacle, Temporary, 30A, 120VAC, NEMA 3R

Item #: 0344353

Cat #: P-13

UPC: 784572118126

Company wide:
0 in stock
Documents & Guides
Power Outlet, Single Receptacle, Temporary, 30 Amp, 120 Volt AC, NEMA 3R

Overview

Power Outlet, Single Receptacle, Temporary, 30 Amp, 120 Volt AC, NEMA 3R
Also known as: 784572118126, P-13, MLBP13

Specifications

Mounting: Surface
Phase: 1
Color: Gray
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Standards: California Proposition 65
Phase: 1
Amps: 30
IP/NEMA Rating: NEMA 3R