Wireway, Elbow 45 Deg, Type 12/3R , 4" x 4", Fiberglass

Item #: 0344350

Cat #: F44WE45FG

UPC: 783510158804

$ 463.68 EA
Company wide:
0 in stock
Wireway, Elbow 45 Deg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Fiberglass

Overview

Wireway, Elbow 45 Deg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Fiberglass

Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510158804, F44WE45FG, HOFF44WE45FG

Features & Benefits

  • Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

IP/NEMA Rating: IP55
Width: 4 in
Height: 4 in
Material: Fiberglass
Angle: 45°
IP/NEMA Rating: IP55
Height: 4 in
Angle: 45°
Width: 4 in
Material: Fiberglass