Hammer-On Flange Clip, Bottom Mount with Retainer, 5/16"–1/2" Flange, 13" Strap

Item #: 0344289

Cat #: CM58S

UPC: 782856510208

$ 13.81 EA
Company wide:
0 in stock
Documents & Guides
Hammer-On Flange Clip With Bottom Mount Retainer, Flange: 5/16 - 1/2 Inch, Length: 13 Inch, Material: Steel

Overview

Hammer-On Flange Clip With Bottom Mount Retainer, Flange: 5/16 - 1/2 Inch, Length: 13 Inch, Material: Steel

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856510208, CM58S, CDYCM58S

Features & Benefits

  • Pre-riveted retainer strap is easily bent into position
  • Requires only a hammer to install
  • 4WN washer wing nut included

Specifications

Material: Spring Steel
Diameter: 0.250 in
Length: 13 in
Finish: Plated
Material: Spring Steel
Length: 13 in
Diameter: 0.250 in
Finish: Plated