Instrumentation Box, NEMA 4, Hinged Cover, 7.87" x 5.91" x 4.72"

Item #: 0344288

Cat #: LHC201512

UPC: 783510610906

$ 159.39 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4, Hinged Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray

Aesthetic styling, with an attractive, durable light-gray finish, makes nVent HOFFMAN HOFLHC201512 InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Also known as: 783510610906, LHC201512, HOFLHC201512

Features & Benefits

  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Mounting: Surface
Material: Steel
Height: 7.870 in
Width: 5.910 in
Depth: 4.720 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Material: Steel
Width: 5.910 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 7.870 in
Depth: 4.720 in