Multiple Outlet Box, NEMA 5-15, GFCI, Flip Lid

Item #: 0343968

Cat #: 3070W-GFI

UPC: 786788307097

$ 484.74 EA
Company wide:
0 in stock
Documents & Guides
Watertite Multiple Outlet Box, 1 " Depth, NEMA 5-15 Manual Reset GFCI with Flip Lid, Open Neutral Relay, 1.83m (6.0' ) Cord Length, 12/3 SOOW Cord, 5-15 Plug

Overview

Watertite Multiple Outlet Box, 1 " Depth, NEMA 5-15 Manual Reset GFCI with Flip Lid, Open Neutral Relay, 1.83m (6.0' ) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Also known as: 786788307097, 3070W-GFI, WOO3070WGFI

Specifications

Amps: 15
Material: Rubber
Color: Yellow
Amps: 15
Color: Yellow
Material: Rubber