Watertight Molded W Cordset, 2P3W, 3' Length, 15A, 125V

Item #: 0343965

Cat #: 14W47-W

UPC: 786788014056

$ 378.20 EA
Company wide:
0 in stock
Documents & Guides
Watertite Standard Molded W Cordset - 2P3W - 15 Amps - 125 Volts - NEMA 5-15 - 3 Foot Length

Overview

Watertite Standard Molded W Cordset - 2P3W - 15 Amps - 125 Volts - NEMA 5-15 - 3 Foot Length
Also known as: 786788014056, 14W47-W, WOO14W47W

Specifications

Type: Splice, Cordset
Length: 3 ft
Amps: 15
Volts AC: 125
Color: Yellow
Type: Splice, Cordset
Amps: 15
Color: Yellow
Length: 3 ft
Volts AC: 125