6" IC Housing, Air-Tite, Shallow

Item #: 0343843

Cat #: H27ICAT

UPC: 662400605898

$ 14.37 EA
Company wide:
900 in stock
Documents & Guides
6 Inch Housing Shallow Ceiling IC Air-Tite 120V Line Voltage

Overview

6 Inch Housing Shallow Ceiling IC Air-Tite 120V Line Voltage

Recessed 4" aperture ultra-shallow new construction housing for use with LED integrated trims. Suitable for 2x4 residential framing or shallow plenum commercial construction, type IC rated and can be used in direct contact with insulation. Airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with Halo LT4, RL4, RA4, SMD4, SLD4 LED integrated trims and the ML4 LED modular recessed lighting system

Also known as: 662400605898, H27ICAT, HALH27ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120