Concept Two-Door Enclosure, 36.00x48.00x12.00, Gray, Steel
Item #: 0343756
Cat #: CTD364812
UPC: 783510777500
$ 2223.01 EA
Company wide:
0
in stock
Documents & Guides
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD364812 item measures 36.00x48.00x12.00 inches with a material of Steel colored Gray.
Overview
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD364812 item measures 36.00x48.00x12.00 inches with a material of Steel colored Gray.
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510777500, CTD364812, HOFCTD364812
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Steel |
| Width: | 48 in |
| Depth: | 12 in |
| Height: | 36 in |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 12 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 48 in |
| Height: | 36 in |