1" Stainless Steel Coupling

Item #: 0343473

Cat #: 1RCPSS

UPC:

Company wide:
0 in stock
1" Galvanized Coupling, Stainless Steel.

Overview

1" Galvanized Coupling, Stainless Steel.
Also known as: 1RCPSS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel