2" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 0343469

Cat #: 2RSS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 2RSS

Specifications

Length: 10 ft
Diameter: 2 in
Material: Stainless Steel 304
Length: 10 ft
Material: Stainless Steel 304
Diameter: 2 in