1" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 0343465

Cat #: 1RSS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 1RSS, 1RSS*

Specifications

Diameter: 1 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Length: 10 ft