
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
3/4 Inch Rigid Conduit, Material: Stainless Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.
Overview
3/4 Inch Rigid Conduit, Material: Stainless Steel, Length: 10 feet, Color: Metallic. Includes: Standard Threaded Coupling.
Also known as: 34RSS
Specifications
Diameter: | 3/4 in |
Material: | Stainless Steel |
Length: | 10 ft |
Diameter Range: | 3/4 in |
Diameter: | 3/4 in |
Length: | 10 ft |
Material: | Stainless Steel |
Diameter Range: | 3/4 in |
Customer Reviews
No reviews for this product
(0)