Smoke Alarm, Explosion-Proof, 12 -30V DC, 3.5W, Aluminum/Polycarbonate, Red

Item #: 0343352

Cat #: 30-3013A1N12F

UPC: 793017007499

Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Explosion-Proof, 12 -30 Volt DC, 3.5 Watt, 3/4 Inch NPT or M25, Aluminum/Polycarbonate, Red

Overview

Smoke Alarm, Explosion-Proof, 12 -30 Volt DC, 3.5 Watt, 3/4 Inch NPT or M25, Aluminum/Polycarbonate, Red
Also known as: 793017007499, 30-3013A1N12F, EDW303013A1N12F

Specifications

Material: Polycarbonate, Aluminum
Color: Red
Volts DC: 30, 12
Wattage: 3.500
Material: Polycarbonate, Aluminum
Volts DC: 30, 12
Color: Red
Wattage: 3.500