18 AWG Type SIS Switchboard Wire, Gray, 1000'

Item #: 0343208

Cat #: 18SISCGRAYX1000

UPC:

$ 0.06 FT
Clearance
Price good while supplies last
Company wide:
7,000 in stock
Documents & Guides
18 AWG Type SIS Switchboard Wire, Gray, 1000 Foot Reel

Overview

18 AWG Type SIS Switchboard Wire, Gray, 1000 Foot Reel
Also known as: 18SISCGRAYX1000, 18SISCGRAX1000

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1